

KHK GEARS
KHK GEARS
SSG1-45+FOLLOW UP DRAWING47
KHK GEARS KHK GEARS
描述
KHK SSG1-45+FOLLOW UP DRAWING47 ; 机械传动件/齿轮
Spur Gear; 10MM Bore; 47MM Outside Diameter; 45MM Pitch Diameter; 30MM Hub Diameter; 8MM Face Width; 10MM Hub Width; 45 Teeth; 20 Degree Pressure Angle; Steel Material; Induction Hardened Heat Treatment; 55 to 60HRC Tooth Hardness; JIS Grade N7 Precision
制造商部件号
KHK SSG1-45+FOLLOW UP DRAWING47
BDI部件号
25119955
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%BD%BF%E8%BD%AE%E9%BD%BF%E6%9D%A1/%E9%BD%BF%E6%9D%A1%E5%92%8C%E8%9E%BA%E6%97%8B%E9%BD%BF%E8%BD%AE/SSG1-45+FOLLOW-UP-DRAWING47/p/25119955
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.14
Product Group - BDI
M02182
名称
Gear
关键字串
Spur
重量/磅
0.30865
产品明细
Spur Gear
产品规格
10MM Bore; 47MM Outside Diameter; 45MM Pitch Diameter; 30MM Hub Diameter; 8MM Face Width; 10MM Hub Width; 45 Teeth; 20 Degree Pressure Angle; Steel Material; Induction Hardened Heat Treatment; 55 to 60HRC Tooth Hardness; JIS Grade N7 Precision
详细描述
Spur Gear; 10MM Bore; 47MM Outside Diameter; 45MM Pitch Diameter; 30MM Hub Diameter; 8MM Face Width; 10MM Hub Width; 45 Teeth; 20 Degree Pressure Angle; Steel Material; Induction Hardened Heat Treatment; 55 to 60HRC Tooth Hardness; JIS Grade N7 Precision