https://www.bdiexpress.com/medias/INDXXXXXXXXX-25115259-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY3MTV8aW1hZ2UvanBlZ3xhRGhtTDJnM09TOHhNREUwTVRZNU9EUTFOell6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRVeU5UbGZNekF3V0RNd01DNXFjR2N8ZTcyNjNkZWQzYWM0N2IwOGMwMzU2ZmUyYmMxMTVmMmQzNmU2NTg0MTRkMjYwZGVkMTkxN2IwYjM1YjhjNjhjNA
KHK GEARS
KHK GEARS
SSG1-75+FOLLOW UP DRAWING55
KHK GEARS KHK GEARS
描述
KHK SSG1-75+FOLLOW UP DRAWING55 ; 机械传动件/齿轮
Spur Gear; 12MM Bore; 77MM Outside Diameter; 75MM Pitch Diameter; 40MM Hub Diameter; 8MM Face Width; 10MM Hub Width; 75 Teeth; 20 Degree Pressure Angle; Steel Material; Induction Hardened Heat Treatment; 55 to 60HRC Tooth Hardness; JIS Grade N7 Precision
制造商部件号
KHK SSG1-75+FOLLOW UP DRAWING55
BDI部件号
25119963
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%BD%BF%E8%BD%AE%E9%BD%BF%E6%9D%A1/%E9%BD%BF%E6%9D%A1%E5%92%8C%E8%9E%BA%E6%97%8B%E9%BD%BF%E8%BD%AE/SSG1-75+FOLLOW-UP-DRAWING55/p/25119963
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.36
Product Group - BDI
M02182
名称
Gear
关键字串
Spur
重量/磅
0.79366
产品明细
Spur Gear
产品规格
12MM Bore; 77MM Outside Diameter; 75MM Pitch Diameter; 40MM Hub Diameter; 8MM Face Width; 10MM Hub Width; 75 Teeth; 20 Degree Pressure Angle; Steel Material; Induction Hardened Heat Treatment; 55 to 60HRC Tooth Hardness; JIS Grade N7 Precision
详细描述
Spur Gear; 12MM Bore; 77MM Outside Diameter; 75MM Pitch Diameter; 40MM Hub Diameter; 8MM Face Width; 10MM Hub Width; 75 Teeth; 20 Degree Pressure Angle; Steel Material; Induction Hardened Heat Treatment; 55 to 60HRC Tooth Hardness; JIS Grade N7 Precision