https://www.bdiexpress.com/medias/INDXXXXXXXXX-25140294-300X300.jpg?context=bWFzdGVyfHJvb3R8NzcwMXxpbWFnZS9qcGVnfGFHVTNMMmd6WXk4eE1ERTBNVGs1TlRRNU9UVTFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOREF5T1RSZk16QXdXRE13TUM1cWNHY3wxZTU3NzJhZjI0M2Q0YTVlMjI2Zjg3NmFmZGNmZDFjYzg0Yzg5YWRmNDJmZjU3ZjE3MDliOGFjN2ZmY2EwMGI4
APEX DYNAMICS USA
APEX DYNAMICS USA
02091050S10
APEX DYNAMICS USA APEX DYNAMICS USA
描述
APEX DYNAMICS USA 02091050S10
Gear Rack; 19.758" Length; 6.283MM Pitch; 26MM Face; 24MM Width; 80 Teeth; 4 Hole; 20 Degree Pressure Angle; Stainless Steel
制造商部件号
02091050S10
BDI部件号
25140294
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%BD%BF%E8%BD%AE%E9%BD%BF%E6%9D%A1/%E9%BD%BF%E6%9D%A1/02091050S10/p/25140294
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02182
名称
Rack
关键字串
Gear
产品明细
Gear Rack
产品规格
19.758" Length; 6.283MM Pitch; 26MM Face; 24MM Width; 80 Teeth; 4 Hole; 20 Degree Pressure Angle; Stainless Steel
详细描述
Gear Rack; 19.758" Length; 6.283MM Pitch; 26MM Face; 24MM Width; 80 Teeth; 4 Hole; 20 Degree Pressure Angle; Stainless Steel