

BDI APPROVED CHAIN
BDI APPROVED CHAIN
M1X15X500 ROLLER CHAIN
BDI APPROVED CHAIN BDI APPROVED CHAIN
描述
BDI APPROVED CHAIN M1X15X500 ROLLER CHAIN
Gear Rack; 15MM X 15MM Size; 500' Length; 3.141MM Pitch; High Strength; 159 Teeth; C1045 Steel Material
制造商部件号
M1X15X500 ROLLER CHAIN
BDI部件号
25125716
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%BD%BF%E8%BD%AE%E9%BD%BF%E6%9D%A1/%E9%BD%BF%E6%9D%A1/M1X15X500-ROLLER-CHAIN/p/25125716
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02290
名称
Rack
关键字串
Gear
产品明细
Gear Rack
产品规格
15MM X 15MM Size; 500' Length; 3.141MM Pitch; High Strength; 159 Teeth; C1045 Steel Material
详细描述
Gear Rack; 15MM X 15MM Size; 500' Length; 3.141MM Pitch; High Strength; 159 Teeth; C1045 Steel Material