Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M1X15X500 STAINLESS https://www.bdiexpress.com/medias/INDXXXXXXXXX-25125523-300X300.jpg?context=bWFzdGVyfHJvb3R8ODAyN3xpbWFnZS9qcGVnfGFEWXpMMmcwWkM4eE1ERTBNVGszTkRJMk5UZzROaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNalUxTWpOZk16QXdXRE13TUM1cWNHY3w5MDk0N2QyYjI2MzBiMzEzNGRhMzY5NjQ2ZGRiOGNmNTFlNzk5MjEyZWVlMzE4NWI0MGQ3MmFkMmM3NTVjMzlk
25125523 Gear Racks 

BDI APPROVED BDI APPROVED

M1X15X500 STAINLESS

Description

M1X15X500 STAINLESS

Gear Rack; 500MM Length; 15MM Width; 15MM Height; Stainless Steel

Part #

M1X15X500 STAINLESS

BDI #
25125523

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BDI APPROVED MATERIAL
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
0
Product Group - BDI
M02290
Harmonized Tariff Code
8483.40.90.00
Noun
Rack
Keyword String
Gear
Product Detail
Gear Rack
Product Specification
500MM Length; 15MM Width; 15MM Height; Stainless Steel
Long Description
Gear Rack; 500MM Length; 15MM Width; 15MM Height; Stainless Steel