22977261
Gear Racks
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
RA8X2 X 10.21IN
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
RA8X2 X 10.21IN GEAR RACK ; MILL AND MATCHED END W/(2) .41" DIA HOLE
Rack Gear; 8 DP Pitch; 1-1/4" Face Width; 1-1/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 1-1/8" Pitch Line Backing; 10.21" Length; Steel
Part #
RA8X2 X 10.21IN
BDI #
22977261
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/RA8X2-X-10-21IN/p/22977261
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
8 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Other Features
Heavy Backing
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
https://www.martinsprocket.com
Long Description
Rack Gear; 8 DP Pitch; 1-1/4" Face Width; 1-1/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 1-1/8" Pitch Line Backing; 10.21" Length; Steel
Face Width
1.25 Inch | 31.75 Millimeter
Overall Thickness
1.25 Inch | 31.75 Millimeter
Length
10.21 Inch | 259.334 Millimeter
Pitch Line Backing
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh