https://www.bdiexpress.com/medias/INDXXXXXXXXX-25174646-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkwNHxpbWFnZS9qcGVnfGFEQmhMMmhtT0M4eE1ESTVOekkyTmpVd016Y3hNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOelEyTkRaZk16QXdlRE13TUM1cWNHY3xiZGFiZjc2OWMwMTk5ZmQ5MWMyOGYwZDMzYWUyMGM5ODYyNjZlMWE1OTllMDU2ODU1MGVjNDk4MjA0NTlhZTVm
LINN GEAR
LINN GEAR
SR6FX36.125 DWG.R-020-9662 MTO
LINN GEAR LINN GEAR
描述
LINN GEAR SR6FX36.125 DWG.R-020-9662 MTO
Rack Gear; 6 DP Pitch; 1-1/2" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1.333" Pitch Line Backing; 36-1/8" Length; Cold Drawn 1018 Steel
制造商部件号
SR6FX36.125 DWG.R-020-9662 MTO
BDI部件号
25174646
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%BD%BF%E8%BD%AE%E9%BD%BF%E6%9D%A1/%E9%BD%BF%E6%9D%A1/SR6FX36-125-DWG-R-020-9662-MTO/p/25174646
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02182
名称
Gear
关键字串
Rack
产品明细
Rack Gear
产品规格
6 DP Pitch; 1-1/2" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1.333" Pitch Line Backing; 36-1/8" Length; Cold Drawn 1018 Steel
详细描述
Rack Gear; 6 DP Pitch; 1-1/2" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1.333" Pitch Line Backing; 36-1/8" Length; Cold Drawn 1018 Steel