

GAST MANUFACTURING
GAST MANUFACTURING
1UP-NRV-11-GR11
GAST MANUFACTURING GAST MANUFACTURING
描述
GAST MANUFACTURING 1UP-NRV-11-GR11
Air Gear Motor; 0.32HP; 400 RPM; Power 0.32HP; Max Speed 400 RPM; Torque at Max Speed 49LB-In; Max Air Consumption 21 CFM; Gear Ratio15-1 -1; Speed at Max Torque 30 RPM; Max Torque 95.0LB-In
制造商部件号
1UP-NRV-11-GR11
BDI部件号
21491898
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/1UP-NRV-11-GR11/p/21491898
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 1 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.09
Product Group - BDI
F02272
名称
Motor
关键字串
Gear
产品明细
Air Gear Motor
产品规格
Air Gear Motor; 0.32HP; 400 RPM; Power 0.32HP; Max Speed 400 RPM; Torque at Max Speed 49LB-In; Max Air Consumption 21 CFM; Gear Ratio15-1 -1; Speed at Max Torque 30 RPM; Max Torque 95.0LB-In
详细描述
Air Gear Motor; 0.32HP; 400 RPM; Power 0.32HP; Max Speed 400 RPM; Torque at Max Speed 49LB-In; Max Air Consumption 21 CFM; Gear Ratio15-1 -1; Speed at Max Torque 30 RPM; Max Torque 95.0LB-In