https://www.bdiexpress.com/medias/MFRGWWXXXXXX-29HZ05-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNDN8aW1hZ2UvanBlZ3xhR0ZsTDJobE5DOHhNRFl5TXpNeU5USTBNVE0zTkM5TlJsSkhWMWRZV0ZoWVdGaGZNamxJV2pBMVgwRlRNREZmTXpBd2VETXdNQzVxY0djfDY4ZTgwOGUwZDVkOWNhYThiMjM1MGRkOWVjYjk2Y2JkNjg3MjM4ZDdjMGVkMDdlY2I0YzE4YmZjZjE1OTY2YjQ
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-29HZ05-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNDN8aW1hZ2UvanBlZ3xhR0ZsTDJobE5DOHhNRFl5TXpNeU5USTBNVE0zTkM5TlJsSkhWMWRZV0ZoWVdGaGZNamxJV2pBMVgwRlRNREZmTXpBd2VETXdNQzVxY0djfDY4ZTgwOGUwZDVkOWNhYThiMjM1MGRkOWVjYjk2Y2JkNjg3MjM4ZDdjMGVkMDdlY2I0YzE4YmZjZjE1OTY2YjQ
DAYTON MANUFACTURING
DAYTON MANUFACTURING
29HZ08
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 29HZ08
SPIDER INSERT SIZE - JAW COUPLINGS L090/L095 MATERIALPIDERS RATED TORQUE 315 IN-LB 7 000 RPM MAX RPM 0.23/0.30 HP RATING AT 100 RPM TEMP RANGE 104 DEGREES TO 212 DEGREES F COUPLING WEIGHT LB. 0.036 MAX PARALLEL MISALIGNMENT IN 0.015
制造商部件号
29HZ08
BDI部件号
26421303
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/29HZ08/p/26421303
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02194
详细描述
SPIDER INSERT SIZE - JAW COUPLINGS L090/L095 MATERIALPIDERS RATED TORQUE 315 IN-LB 7 000 RPM MAX RPM 0.23/0.30 HP RATING AT 100 RPM TEMP RANGE 104 DEGREES TO 212 DEGREES F COUPLING WEIGHT LB. 0.036 MAX PARALLEL MISALIGNMENT IN 0.015
