https://www.bdiexpress.com/medias/MFRORSWIPERX-27836984-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MzJ8aW1hZ2UvanBlZ3xhR0pqTDJnd01DOHhNRFkwTlRBMU1EYzFNekExTkM5TlJsSlBVbE5YU1ZCRlVsaGZNamM0TXpZNU9EUmZNekF3ZURNd01DNXFjR2N8MWIxMmU3Y2U1YWUzZTg1ZjJmM2NjNGI1ZjJjOGM2OWNlNTZhMjNkZjAxY2U0YjBjZjRmNjBjMjE1OTlmYzNlMQ
KIMBERLY CLARK
KIMBERLY CLARK
47022
KIMBERLY CLARK KIMBERLY CLARK
描述
KIMBERLY CLARK 47022
Wiper; Color White; Fold Type 1/4 Fold; 12" Length Per Sheet; Number of Towels/Wipes Per Container 68/Pack; Odor/Scent Unscented; Packing Type Pack; Ply 4 Ply; System Format 1/4 Fold; Type Disposable Medium Cleaning Cloth; 12.5" Width Per Sheet; Quantity 12 PK/CA
制造商部件号
47022
BDI部件号
27836984
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/47022/p/27836984
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0036000470222
重量 / Kilogram
6.2
Product Group - BDI
G00210
名称
Wiper
产品明细
Wiper
产品规格
Color White; Fold Type 1/4 Fold; 12" Length Per Sheet; Number of Towels/Wipes Per Container 68/Pack; Odor/Scent Unscented; Packing Type Pack; Ply 4 Ply; System Format 1/4 Fold; Type Disposable Medium Cleaning Cloth; 12.5" Width Per Sheet; Quantity 12 PK/CA
详细描述
Wiper; Color White; Fold Type 1/4 Fold; 12" Length Per Sheet; Number of Towels/Wipes Per Container 68/Pack; Odor/Scent Unscented; Packing Type Pack; Ply 4 Ply; System Format 1/4 Fold; Type Disposable Medium Cleaning Cloth; 12.5" Width Per Sheet; Quantity 12 PK/CA