https://www.bdiexpress.com/medias/INDXXXXXXXXX-25173750-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1NzF8aW1hZ2UvanBlZ3xhR1F5TDJnM01TOHhNREk1TkRJM056TTNNems0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpNM05UQmZNekF3ZURNd01DNXFjR2N8MmZiMTdiZjlmODk3MTdmYTYzMDc1MjVlNDk4YTA2OTAwOTE5MDMwODc4OWRlNmUzZjZmMjZlMWM5YjBlY2JmZg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25173750-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1NzF8aW1hZ2UvanBlZ3xhR1F5TDJnM01TOHhNREk1TkRJM056TTNNems0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpNM05UQmZNekF3ZURNd01DNXFjR2N8MmZiMTdiZjlmODk3MTdmYTYzMDc1MjVlNDk4YTA2OTAwOTE5MDMwODc4OWRlNmUzZjZmMjZlMWM5YjBlY2JmZg
MILWAUKEE TOOLS
MILWAUKEE TOOLS
48-53-2350
MILWAUKEE TOOLS MILWAUKEE TOOLS
描述
MILWAUKEE TOOLS 48-53-2350
Drain Cleaning Cable; 5/8" Diameter; 50' Length; Inner Core Cable Type; Coupling Connector Type; Stainless Steel Release Pin and Spring; Steel Connectors; Interlocking Cable Connectors with Pin Key Release
制造商部件号
48-53-2350
BDI部件号
25173752
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/48-53-2350/p/25173752
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0045242539345
重量 / Kilogram
18.869
Product Group - BDI
E02362
名称
Cable
关键字串
Drain Cleaning
产品明细
Drain Cleaning Cable
产品规格
5/8" Diameter; 50' Length; Inner Core Cable Type; Coupling Connector Type; Stainless Steel Release Pin and Spring; Steel Connectors; Interlocking Cable Connectors with Pin Key Release
详细描述
Drain Cleaning Cable; 5/8" Diameter; 50' Length; Inner Core Cable Type; Coupling Connector Type; Stainless Steel Release Pin and Spring; Steel Connectors; Interlocking Cable Connectors with Pin Key Release
