https://www.bdiexpress.com/medias/INDXXXXXXXXX-25173982-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEyODh8aW1hZ2UvanBlZ3xhR0ZsTDJoak1TOHhNREk1TkRNek16YzJOemN4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpNNU9ESmZNekF3ZURNd01DNXFjR2N8NzkzNDAzMWM0ZmE4NGRjNzgzY2VjOWM3ZTZjMmQ3NDA5YzE4YmI2ZGI5NzVmZjA1Y2Y2MWZjZmFjODVjYzZiZg
MILWAUKEE TOOLS
MILWAUKEE TOOLS
48-53-2854
MILWAUKEE TOOLS MILWAUKEE TOOLS
描述
MILWAUKEE TOOLS 48-53-2854
Open Wind Sectional Cable; 1-1/4" Diameter; 15' Length; Steel Spring; Interlocking Cable Connectors With Pin Key Release; Stainless Steel Release Pin and Spring; Steel Connectors; Heavy Duty
制造商部件号
48-53-2854
BDI部件号
25173984
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/48-53-2854/p/25173984
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045242540143
重量 / Kilogram
8.319
Product Group - BDI
E02362
名称
Cable
关键字串
Sectional Open Wind
产品明细
Open Wind Sectional Cable
产品规格
1-1/4" Diameter; 15' Length; Steel Spring; Interlocking Cable Connectors With Pin Key Release; Stainless Steel Release Pin and Spring; Steel Connectors; Heavy Duty
详细描述
Open Wind Sectional Cable; 1-1/4" Diameter; 15' Length; Steel Spring; Interlocking Cable Connectors With Pin Key Release; Stainless Steel Release Pin and Spring; Steel Connectors; Heavy Duty