对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

99052 https://www.bdiexpress.com/medias/INDSKFXXXXXX-20847592-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyOTd8aW1hZ2UvanBlZ3xhRE5pTDJnM05DOHhNREE1TURBNE16UTRNelkzT0M5SlRrUlRTMFpZV0ZoWVdGaGZNakE0TkRjMU9USmZNekF3ZURNd01DNXFjR2N8MDhiOThkZGM1ZjFiMjA5YzlkMWU0YTExOTJlYjAyZDIxMzQzYzA4MTVmMTZhNmYyM2RkOGNiMDU4MDI2M2ExMQ
20847592 机械传动 

SKF SKF

99052

描述

SKF 99052

Wear Sleeve; 49.91MM Bore; 56.49MM Outside Diameter; 16.97MM Length

制造商部件号

99052

BDI部件号
20847592

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
SKF
制造商名称
SKF
最低订购量
EAN条码
0085311501972
重量 / Kilogram
0.069
Product Group - BDI
B02222
名称
Sleeve
关键字串
Wear
产品明细
Wear Sleeve
产品规格
49.91MM Bore; 56.49MM Outside Diameter; 16.97MM Length
详细描述
Wear Sleeve; 49.91MM Bore; 56.49MM Outside Diameter; 16.97MM Length