https://www.bdiexpress.com/medias/INDXXXXXXXXX-25103566-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcxODJ8aW1hZ2UvanBlZ3xhR1ZrTDJobVpTOHhNREEzTmpNeE9UZzBNak16TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURNMU5qWmZNekF3V0RNd01DNXFjR2N8YzQ0ZDY5MmFmMmU1ZGJiNWU5ZTliYzNkYWMwZjBmNGVlMmRmNWQ5ZmQ0OTE4OGFjZjIxOWQxNzA5NzgxMzA2Yg
FASTENAL
FASTENAL
99848282
FASTENAL FASTENAL
描述
FASTENAL 99848282
Compression Spring; 0.72" Outside Diameter; 0.88" Length; 0.112" Wire Diameter; 316 Stainless Steel Wire; 313.125 LB/In Spring Constant
制造商部件号
99848282
BDI部件号
25103566
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/99848282/p/25103566
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02234
名称
Spring
关键字串
Compression
产品明细
Compression Spring
产品规格
0.72" Outside Diameter; 0.88" Length; 0.112" Wire Diameter; 316 Stainless Steel Wire; 313.125 LB/In Spring Constant
详细描述
Compression Spring; 0.72" Outside Diameter; 0.88" Length; 0.112" Wire Diameter; 316 Stainless Steel Wire; 313.125 LB/In Spring Constant