FAG
FAG
AHX3218
FAG FAG
描述
FAG AHX3218
Withdrawal Sleeve; Overall Length: 67MM; Thread Size: M100 X 2MM; Compatible Bearing Number: 23218; Taper: 1:12
制造商部件号
AHX3218
BDI部件号
1154196
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/AHX3218/p/1154196
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
4012801263245
重量 / Kilogram
0.59
Product Group - BDI
B02222
名称
Sleeve
关键字串
Withdrawal
产品明细
Withdrawal Sleeve
产品规格
Withdrawal Sleeve; Overall Length: 67MM; Thread Size: M100 X 2MM; Compatible Bearing Number: 23218; Taper: 1:12
详细描述
Withdrawal Sleeve; Overall Length: 67MM; Thread Size: M100 X 2MM; Compatible Bearing Number: 23218; Taper: 1:12

