对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

BB300I3S-40-STDX-STDX-ENCX-SL https://www.bdiexpress.com/medias/INDXXXXXXXXX-25127491-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM4Mjh8aW1hZ2UvanBlZ3xhR1JtTDJoaU1TOHhNREUwTVRnME1qUTNNams1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpjME9URmZNekF3V0RNd01DNXFjR2N8NzZkZTYwZTg2ZmQzMGZjNWQ3MDU0YWIxOWMyODBkYmMzNzhhMDU2OWU2NDBmODVkYjRiMTRiMGZlODY0MDNmYQ
25127489 机械传动 

JOYCE-DAYTON JOYCE-DAYTON

BB300I3S-40-STDX-STDX-ENCX-SL

描述

JOYCE-DAYTON BB300I3S-40-STDX-STDX-ENCX-SL

Bevel Ball Actuator; 3" Diameter Lifting Screw; 40" Travel; 35 Ton Capacity; Upright Configuration; Threaded End Condition; Translating Design; Ductile Iron Housing; Alloy Steel Ball Screw; Cold Drawn Steel Screw Material

制造商部件号

BB300I3S-40-STDX-STDX-ENCX-SL

BDI部件号
25127489

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
JOYCE-DAYTON CORP
最低订购量
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Actuator
关键字串
Bevel Ball
产品明细
Bevel Ball Actuator
产品规格
3" Diameter Lifting Screw; 40" Travel; 35 Ton Capacity; Upright Configuration; Threaded End Condition; Translating Design; Ductile Iron Housing; Alloy Steel Ball Screw; Cold Drawn Steel Screw Material
详细描述
Bevel Ball Actuator; 3" Diameter Lifting Screw; 40" Travel; 35 Ton Capacity; Upright Configuration; Threaded End Condition; Translating Design; Ductile Iron Housing; Alloy Steel Ball Screw; Cold Drawn Steel Screw Material