QA1 PRECISION PROD
QA1 PRECISION PROD
BJGL3
QA1 PRECISION PROD QA1 PRECISION PROD
描述
QA1 PRECISION PROD BJGL3
Ball Joint; 10-32 UNF Thread Size; Left Hand; 1.063" Length; 0.375" Width; Carbon Steel Ball Stud; Carbon Steel Body; Rubber Grommet Seal; Corrosion Resistance; Grommet Type
制造商部件号
BJGL3
BDI部件号
23705764
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/BJGL3/p/23705764
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0806990123633
重量 / Kilogram
0.018
Product Group - BDI
B02222
名称
Ball Joint
重量/磅
0.04
产品明细
Ball Joint
产品规格
10-32 UNF Thread Size; Left Hand; 1.063" Length; 0.375" Width; Carbon Steel Ball Stud; Carbon Steel Body; Rubber Grommet Seal; Corrosion Resistance; Grommet Type
详细描述
Ball Joint; 10-32 UNF Thread Size; Left Hand; 1.063" Length; 0.375" Width; Carbon Steel Ball Stud; Carbon Steel Body; Rubber Grommet Seal; Corrosion Resistance; Grommet Type