QA1 PRECISION PROD
QA1 PRECISION PROD
BJGL7
QA1 PRECISION PROD QA1 PRECISION PROD
描述
QA1 PRECISION PROD BJGL7
Ball Joint; 7/16-20 UNF Thread Size; Left Hand; 2.375" Length; 0.75" Width; Carbon Steel Ball Stud; Carbon Steel Body; Rubber Grommet Seal; Corrosion Resistance; Grommet Type
制造商部件号
BJGL7
BDI部件号
23705780
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/BJGL7/p/23705780
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0806990123688
重量 / Kilogram
0.146
Product Group - BDI
B02222
名称
Ball Joint
重量/磅
0.32
产品明细
Ball Joint
产品规格
7/16-20 UNF Thread Size; Left Hand; 2.375" Length; 0.75" Width; Carbon Steel Ball Stud; Carbon Steel Body; Rubber Grommet Seal; Corrosion Resistance; Grommet Type
详细描述
Ball Joint; 7/16-20 UNF Thread Size; Left Hand; 2.375" Length; 0.75" Width; Carbon Steel Ball Stud; Carbon Steel Body; Rubber Grommet Seal; Corrosion Resistance; Grommet Type

