DESTACO
DESTACO
BM3-90-R10
DESTACO DESTACO
描述
DESTACO BM3-90-R10
Mid Mount Assembly; With Robot Interface Pattern; 90MM Tube Diameter; 1300LB Maximum Static Product Load; 29.53" Length; 29.06" Width; 200MM Bolt Circle; Aluminum
制造商部件号
BM3-90-R10
BDI部件号
25181293
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/BM3-90-R10/p/25181293
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00134
名称
Assembly
关键字串
Mid Mount
重量/磅
53.1
产品明细
Mid Mount Assembly
产品规格
With Robot Interface Pattern; 90MM Tube Diameter; 1300LB Maximum Static Product Load; 29.53" Length; 29.06" Width; 200MM Bolt Circle; Aluminum
详细描述
Mid Mount Assembly; With Robot Interface Pattern; 90MM Tube Diameter; 1300LB Maximum Static Product Load; 29.53" Length; 29.06" Width; 200MM Bolt Circle; Aluminum