https://www.bdiexpress.com/medias/INDXXXXXXXXX-25087502-300X300.jpg?context=bWFzdGVyfHJvb3R8NTQxMXxpbWFnZS9qcGVnfGFHVmtMMmd6TWk4eE1EQTNOak00T0RNNU1qazVNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPRGMxTURKZk16QXdXRE13TUM1cWNHY3xmMDNmZWM2ZjIxN2JlY2Y0NDhiMWY4ODgzMmUwM2EwNjdjNDMwYWM5MjQ5NzlhMmE3ZGQyZTkxMGY1MWVmZWM0
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25087502-300X300.jpg?context=bWFzdGVyfHJvb3R8NTQxMXxpbWFnZS9qcGVnfGFHVmtMMmd6TWk4eE1EQTNOak00T0RNNU1qazVNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPRGMxTURKZk16QXdXRE13TUM1cWNHY3xmMDNmZWM2ZjIxN2JlY2Y0NDhiMWY4ODgzMmUwM2EwNjdjNDMwYWM5MjQ5NzlhMmE3ZGQyZTkxMGY1MWVmZWM0
REID TOOL SUPPLY
REID TOOL SUPPLY
ES-74
REID TOOL SUPPLY REID TOOL SUPPLY
描述
REID TOOL SUPPLY ES-74
Loop-End Extension Spring; 1/2" Outside Diameter; 11" Overall Length; Music Wire Material
制造商部件号
ES-74
BDI部件号
25087502
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/ES-74/p/25087502
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02234
名称
Spring
关键字串
Loop-End Extension
产品明细
Loop-End Extension Spring
产品规格
1/2" Outside Diameter; 11" Overall Length; Music Wire Material
详细描述
Loop-End Extension Spring; 1/2" Outside Diameter; 11" Overall Length; Music Wire Material

