https://www.bdiexpress.com/medias/INDXXXXXXXXX-25149908-300X300.jpg?context=bWFzdGVyfHJvb3R8ODQ4OXxpbWFnZS9qcGVnfGFHTXpMMmcxTVM4eE1ERTBNakF6TlRBeE56YzFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhORGs1TURoZk16QXdXRE13TUM1cWNHY3xkOGQ0NjMzODJlMGI3YzM3MDQ0YmZlMWJmYzc3MmUwNGQxYjc0MDY2NjYyY2Q1NDE4MzhlZjQ1NmRhMjBiYWEx
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25149908-300X300.jpg?context=bWFzdGVyfHJvb3R8ODQ4OXxpbWFnZS9qcGVnfGFHTXpMMmcxTVM4eE1ERTBNakF6TlRBeE56YzFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhORGs1TURoZk16QXdXRE13TUM1cWNHY3xkOGQ0NjMzODJlMGI3YzM3MDQ0YmZlMWJmYzc3MmUwNGQxYjc0MDY2NjYyY2Q1NDE4MzhlZjQ1NmRhMjBiYWEx
NOOK INDUSTRIES
NOOK INDUSTRIES
MJ-20-U5:1/H043-1/SSE-2/FT/9.5/S
NOOK INDUSTRIES NOOK INDUSTRIES
描述
NOOK INDUSTRIES MJ-20-U5:1/H043-1/SSE-2/FT/9.5/S
Machine Screw Jack; 0.5 Ton Capacity; 5:1 Gear Ratio; 9-1/2" Travel; 20 Turns of Worm Per Inch Travel; Upright Configuration; Worm Gear; Standard Shaft Extension; Standard Flange Base Housing; Standard Threaded End
制造商部件号
MJ-20-U5:1/H043-1/SSE-2/FT/9.5/S
BDI部件号
25149908
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/MJ-20-U5:1-H043-1-SSE-2-FT-9-5-S/p/25149908
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Jack
关键字串
Machine Screw
产品明细
Machine Screw Jack
产品规格
0.5 Ton Capacity; 5:1 Gear Ratio; 9-1/2" Travel; 20 Turns of Worm Per Inch Travel; Upright Configuration; Worm Gear; Standard Shaft Extension; Standard Flange Base Housing; Standard Threaded End
详细描述
Machine Screw Jack; 0.5 Ton Capacity; 5:1 Gear Ratio; 9-1/2" Travel; 20 Turns of Worm Per Inch Travel; Upright Configuration; Worm Gear; Standard Shaft Extension; Standard Flange Base Housing; Standard Threaded End

