https://www.bdiexpress.com/medias/INDXXXXXXXXX-25087516-300X300.jpg?context=bWFzdGVyfHJvb3R8NTk3NXxpbWFnZS9qcGVnfGFHSmtMMmhoTmk4eE1EQTNOak00T1RZM01EazBNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPRGMxTVRaZk16QXdXRE13TUM1cWNHY3w2N2JiZTllZDZkNTA4MTAwOTk4Zjc3OTlhNjQxMTM0YjE0ODZmYjJhMjM3YzE4ZWM4NGQwNGJhNjc2ODZhNGY1
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25087516-300X300.jpg?context=bWFzdGVyfHJvb3R8NTk3NXxpbWFnZS9qcGVnfGFHSmtMMmhoTmk4eE1EQTNOak00T1RZM01EazBNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPRGMxTVRaZk16QXdXRE13TUM1cWNHY3w2N2JiZTllZDZkNTA4MTAwOTk4Zjc3OTlhNjQxMTM0YjE0ODZmYjJhMjM3YzE4ZWM4NGQwNGJhNjc2ODZhNGY1
REID TOOL SUPPLY
REID TOOL SUPPLY
S-106
REID TOOL SUPPLY REID TOOL SUPPLY
描述
REID TOOL SUPPLY S-106
Open End Compression Spring; 0.785" Outside Diameter; 10" Overall Length; 41/64" Hole Diameter; Steel Material; Music Wire Full Material
制造商部件号
S-106
BDI部件号
25087516
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/S-106/p/25087516
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02234
名称
Spring
关键字串
Open End Compression
产品明细
Open End Compression Spring
产品规格
0.785" Outside Diameter; 10" Overall Length; 41/64" Hole Diameter; Steel Material; Music Wire Full Material
详细描述
Open End Compression Spring; 0.785" Outside Diameter; 10" Overall Length; 41/64" Hole Diameter; Steel Material; Music Wire Full Material

