THK
THK
SHS25V1QZZZ+335L-II
THK THK
描述
THK SHS25V1QZZZ+335L-II
Linear Motion Guide; Caged Ball; 1 Number of Block; 36MM Height; 48MM Width; 92MM Length; With Lubricator; With End Seal; With Side Seal; With Inner Seal; With Metal Scraper
制造商部件号
SHS25V1QZZZ+335L-II
BDI部件号
23112146
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/SHS25V1QZZZ+335L-II/p/23112146
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.46
Product Group - BDI
L00124
名称
Guide
关键字串
Linear Motion
产品明细
Linear Motion Guide
产品规格
Linear Motion Guide; Caged Ball; 1 Number of Block; 36MM Height; 48MM Width; 92MM Length; With Lubricator; With End Seal; With Side Seal; With Inner Seal; With Metal Scraper
详细描述
Linear Motion Guide; Caged Ball; 1 Number of Block; 36MM Height; 48MM Width; 92MM Length; With Lubricator; With End Seal; With Side Seal; With Inner Seal; With Metal Scraper