https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107505-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk4MzR8aW1hZ2UvanBlZ3xhRGd4TDJoak5DOHhNREEzTmpVeU1qZzNNamcyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURjMU1EVmZNekF3V0RNd01DNXFjR2N8Y2E4NzAxMjEyM2E5NzFhN2EwNzgwOTllMzA0MDUzZTNhMDM5ODJjMTUyZTAyMDU2MTNmNDBjMDM4ZDZiMzNiNA
TAPERLINE
TAPERLINE
TLNKM-13-P
TAPERLINE TAPERLINE
描述
TAPERLINE TLNKM-13-P
Bearing Locknut; M65 X 2MM Thread; 85MM Outside Diameter; 14MM Width; 7MM Hole Slot/Diameter; 63.701 to 63.851MM Pitch Diameter; 4 to 5FT-LB Minimum Face Lock Torque Value; Class 4H Threads; Carbon Steel Material; Face Lock Style
制造商部件号
TLNKM-13-P
BDI部件号
25107505
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/TLNKM-13-P/p/25107505
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B02222
名称
Locknut
关键字串
Bearing
产品明细
Bearing Locknut
产品规格
M65 X 2MM Thread; 85MM Outside Diameter; 14MM Width; 7MM Hole Slot/Diameter; 63.701 to 63.851MM Pitch Diameter; 4 to 5FT-LB Minimum Face Lock Torque Value; Class 4H Threads; Carbon Steel Material; Face Lock Style
详细描述
Bearing Locknut; M65 X 2MM Thread; 85MM Outside Diameter; 14MM Width; 7MM Hole Slot/Diameter; 63.701 to 63.851MM Pitch Diameter; 4 to 5FT-LB Minimum Face Lock Torque Value; Class 4H Threads; Carbon Steel Material; Face Lock Style