BOSTON GEAR
BOSTON GEAR
UJNL 16-16
BOSTON GEAR BOSTON GEAR
描述
BOSTON GEAR UJNL 16-16
Universal Joint; 5-1/2" Overall Length; 1" Bore Hub A; 1" Bore Hub B; 2" Hub A Diameter; 2" Hub B Diameter; 2-3/4" Swing Diameter; Cast Steel
制造商部件号
UJNL 16-16
BDI部件号
164160
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/UJNL-16-16/p/164160
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0781711173541
重量 / Kilogram
1.724
Product Group - BDI
M02302
名称
Joint
关键字串
Universal
重量/磅
3.75
产品明细
Universal Joint
产品规格
5-1/2" Overall Length; 1" Bore Hub A; 1" Bore Hub B; 2" Hub A Diameter; 2" Hub B Diameter; 2-3/4" Swing Diameter; Cast Steel
详细描述
Universal Joint; 5-1/2" Overall Length; 1" Bore Hub A; 1" Bore Hub B; 2" Hub A Diameter; 2" Hub B Diameter; 2-3/4" Swing Diameter; Cast Steel

