https://www.bdiexpress.com/medias/INDXXXXXXXXX-25099251-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM1ODR8aW1hZ2UvanBlZ3xhR013TDJnd09TOHhNREEzTmpZME56VXlNak16TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RreU5URmZNekF3V0RNd01DNXFjR2N8M2M5MzQwNWFlMzcxOGU2YWM2ZmUwMzdjNGY5MTFhMDYxMmE4Y2E1OGRlNGQxZmQzMDlkNjc1MzI5NDQzY2FkNg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25099251-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM1ODR8aW1hZ2UvanBlZ3xhR013TDJnd09TOHhNREEzTmpZME56VXlNak16TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RreU5URmZNekF3V0RNd01DNXFjR2N8M2M5MzQwNWFlMzcxOGU2YWM2ZmUwMzdjNGY5MTFhMDYxMmE4Y2E1OGRlNGQxZmQzMDlkNjc1MzI5NDQzY2FkNg
PIZZATO
PIZZATO
VFAF-ME78
PIZZATO PIZZATO
描述
PIZZATO VFAF-ME78
Pulley; 35MM Diameter; 26.5MM Overall Width; 45.5MM Frame Length; Stainless Steel Frame Material
制造商部件号
VFAF-ME78
BDI部件号
25099251
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/VFAF-ME78/p/25099251
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.2
Product Group - BDI
E02234
名称
Pulley
产品明细
Pulley
产品规格
35MM Diameter; 26.5MM Overall Width; 45.5MM Frame Length; Stainless Steel Frame Material
详细描述
Pulley; 35MM Diameter; 26.5MM Overall Width; 45.5MM Frame Length; Stainless Steel Frame Material

