ASSOCIATED SPRING
ASSOCIATED SPRING
W61580
ASSOCIATED SPRING ASSOCIATED SPRING
描述
ASRAYMOND W61580 ; 紧固件/碟簧
Wave Spring Washer; 40MM Inside Diameter; 51.5MM Outside Diameter; 0.56MM Thickness; Carbon Steel Material
制造商部件号
ASRAYMOND W61580
BDI部件号
28255791
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/W61580/p/28255791
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F00234
名称
Washer
关键字串
Wave Spring
产品明细
Wave Spring Washer
产品规格
40MM Inside Diameter; 51.5MM Outside Diameter; 0.56MM Thickness; Carbon Steel Material
详细描述
Wave Spring Washer; 40MM Inside Diameter; 51.5MM Outside Diameter; 0.56MM Thickness; Carbon Steel Material

