https://www.bdiexpress.com/medias/INDXXXXXXXXX-25105058-300X300.jpg?context=bWFzdGVyfHJvb3R8MjMxMjN8aW1hZ2UvanBlZ3xhREV4TDJnd1lTOHhNREEzTmpVME1ETXpPREl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURVd05UaGZNekF3V0RNd01DNXFjR2N8YzY4NjAyNmVjYTg5Mjk2YmVlMWI3Y2U3Y2NiNTVjMzhmOWNiODgwNDgzZmIwNTEwMzc5ODk2YzQ2ZDNjMDdmMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25105058-300X300.jpg?context=bWFzdGVyfHJvb3R8MjMxMjN8aW1hZ2UvanBlZ3xhREV4TDJnd1lTOHhNREEzTmpVME1ETXpPREl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURVd05UaGZNekF3V0RNd01DNXFjR2N8YzY4NjAyNmVjYTg5Mjk2YmVlMWI3Y2U3Y2NiNTVjMzhmOWNiODgwNDgzZmIwNTEwMzc5ODk2YzQ2ZDNjMDdmMw
BDI APPROVED
BDI APPROVED
2NPD3
BDI APPROVED BDI APPROVED
描述
BDI APPROVED 2NPD3
Vibration Isolator; Cylindrical; 55LBS Maximum Load Downward Compression; 5/16"-18 Female Thread; 1" Diameter; 1" Height; Rubber; 8LBS Maximum Load Sideways Shear
制造商部件号
2NPD3
BDI部件号
25105058
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E5%8E%8B%E7%BC%A9%E6%9C%BA-%E7%A9%BA%E6%B0%94%E5%B9%B2%E7%87%A5%E5%99%A8/2NPD3/p/25105058
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02196
名称
Isolator
关键字串
Vibration
产品明细
Vibration Isolator
产品规格
Cylindrical; 55LBS Maximum Load Downward Compression; 5/16"-18 Female Thread; 1" Diameter; 1" Height; Rubber; 8LBS Maximum Load Sideways Shear
详细描述
Vibration Isolator; Cylindrical; 55LBS Maximum Load Downward Compression; 5/16"-18 Female Thread; 1" Diameter; 1" Height; Rubber; 8LBS Maximum Load Sideways Shear

