https://www.bdiexpress.com/medias/INDXXXXXXXXX-27441162-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5MTV8aW1hZ2UvanBlZ3xhREZoTDJnMU1TOHhNRFF4T0RJMU9ETTNPRGM0TWk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTkRFeE5qSmZNekF3ZURNd01DNXFjR2N8MmVkZmU2YjdhNjFkZDg4MjhjYTQzYjRkMjdmMGJiMmJlNDllODYzM2VkMTRmNzZiY2M2YzYzZWRjMjE0MGZhMA
BDI APPROVED FL POWR
BDI APPROVED FL POWR
913075-5
BDI APPROVED FL POWR BDI APPROVED FL POWR
描述
BDI APPROVED FL POWR 913075-5
Air Compressor; 2HP Power; 115/230VAC at 60HZ Voltage; 875RPM Speed; 1/4" FNPT Outlet; Splash Lubricated; 135PSI Maximum Pressure; 30GAL Tank Capacity; Horizontal Tank Mounted; Pressure Switch Control; Cast Iron Cylinder; NEMA 1 Enclosure; Includes Manual Drain Valve, Oil Sight Glass, Pressure Gauge and Pressure Safety Valve
制造商部件号
913075-5
BDI部件号
27441162
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E5%8E%8B%E7%BC%A9%E6%9C%BA-%E7%A9%BA%E6%B0%94%E5%B9%B2%E7%87%A5%E5%99%A8/913075-5/p/27441162
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02126
名称
Compressor
关键字串
Air
产品明细
Air Compressor
产品规格
2HP Power; 115/230VAC at 60HZ Voltage; 875RPM Speed; 1/4" FNPT Outlet; Splash Lubricated; 135PSI Maximum Pressure; 30GAL Tank Capacity; Horizontal Tank Mounted; Pressure Switch Control; Cast Iron Cylinder; NEMA 1 Enclosure
详细描述
Air Compressor; 2HP Power; 115/230VAC at 60HZ Voltage; 875RPM Speed; 1/4" FNPT Outlet; Splash Lubricated; 135PSI Maximum Pressure; 30GAL Tank Capacity; Horizontal Tank Mounted; Pressure Switch Control; Cast Iron Cylinder; NEMA 1 Enclosure; Includes Manual Drain Valve, Oil Sight Glass, Pressure Gauge and Pressure Safety Valve