https://www.bdiexpress.com/medias/INDXXXXXXXXX-25094398-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU2OTN8aW1hZ2UvanBlZ3xhRFEyTDJnd1l5OHhNREEzTmpReU56RTVNRE13TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RRek9UaGZNekF3V0RNd01DNXFjR2N8MDUyODVmY2QwOWJjNTU2NTMxMmMyM2JlMGM5MjY1NWZjMjdhMDE2MjA2ODM4Y2FlMDIyOTAyNDg4YzAzOTk4YQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25094398-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU2OTN8aW1hZ2UvanBlZ3xhRFEyTDJnd1l5OHhNREEzTmpReU56RTVNRE13TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RRek9UaGZNekF3V0RNd01DNXFjR2N8MDUyODVmY2QwOWJjNTU2NTMxMmMyM2JlMGM5MjY1NWZjMjdhMDE2MjA2ODM4Y2FlMDIyOTAyNDg4YzAzOTk4YQ
ZENITH PUMPS
ZENITH PUMPS
11-90009-0902-0
ZENITH PUMPS ZENITH PUMPS
描述
ZENITH PUMPS 11-90009-0902-0
Gear Pump; 9CC/REV Displacement; 2.4GPM Maximum Flow Rate; 5/8" Shaft Diameter; 300PSI Maximum Inlet Pressure; 1000PSI Maximum Outlet Pressure; Double PTFE Lip Seal with Viton Elastomer; Clockwise Rotation; 316 Stainless Steel; 350 Degree F Maximum Temperature
制造商部件号
11-90009-0902-0
BDI部件号
25094398
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%B3%B5/11-90009-0902-0/p/25094398
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02272
名称
Pump
关键字串
Gear
产品明细
Gear Pump
产品规格
9CC/REV Displacement; 2.4GPM Maximum Flow Rate; 5/8" Shaft Diameter; 300PSI Maximum Inlet Pressure; 1000PSI Maximum Outlet Pressure; Double PTFE Lip Seal with Viton Elastomer; Clockwise Rotation; 316 Stainless Steel; 350 Degree F Maximum Temperature
详细描述
Gear Pump; 9CC/REV Displacement; 2.4GPM Maximum Flow Rate; 5/8" Shaft Diameter; 300PSI Maximum Inlet Pressure; 1000PSI Maximum Outlet Pressure; Double PTFE Lip Seal with Viton Elastomer; Clockwise Rotation; 316 Stainless Steel; 350 Degree F Maximum Temperature

