

DAYTON MANUFACTURING
DAYTON MANUFACTURING
12U597
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 12U597
Submersible Pump; 1/50HP Power; 3/4" GHT Inlet; 3/8" MNPT Outlet; 115VAC at 60HZ Voltage; Continuous Duty; 6' Cord Length; 1.5A Full Load Current; 3400RPM Maximum Speed; Polyamide Fibre 56 Impeller Material; Nitrile Seal; 4-3/4" Length; 4-7/8" Width; 4-3/4" Height; Shaded Pole Motor Pole; Automatic Overload Protection
制造商部件号
12U597
BDI部件号
25155531
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%B3%B5/12U597/p/25155531
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02272
名称
Pump
关键字串
Submersible
产品明细
Submersible Pump
产品规格
1/50HP Power; 3/4" GHT Inlet; 3/8" MNPT Outlet; 115VAC at 60HZ Voltage; Continuous Duty; 6' Cord Length; 1.5A Full Load Current; 3400RPM Maximum Speed; Polyamide Fibre 56 Impeller Material; Nitrile Seal; 4-3/4" Length; 4-7/8" Width; 4-3/4" Height; Shaded Pole Motor Pole; Automatic Overload Protection
详细描述
Submersible Pump; 1/50HP Power; 3/4" GHT Inlet; 3/8" MNPT Outlet; 115VAC at 60HZ Voltage; Continuous Duty; 6' Cord Length; 1.5A Full Load Current; 3400RPM Maximum Speed; Polyamide Fibre 56 Impeller Material; Nitrile Seal; 4-3/4" Length; 4-7/8" Width; 4-3/4" Height; Shaded Pole Motor Pole; Automatic Overload Protection