https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095249-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODh8aW1hZ2UvanBlZ3xhRE5tTDJoaU5DOHhNREEzTmpVek5UazBOekk1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RVeU5EbGZNekF3V0RNd01DNXFjR2N8YjU4ZDE0N2I1MWY5YzJlNTZlMzQ2OTA3ZGUwMWI1OTk0ZDU4YmNhMzA1NWM5MDkwZDU0ZjJmYzY2NDZjMTNhZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095249-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODh8aW1hZ2UvanBlZ3xhRE5tTDJoaU5DOHhNREEzTmpVek5UazBOekk1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RVeU5EbGZNekF3V0RNd01DNXFjR2N8YjU4ZDE0N2I1MWY5YzJlNTZlMzQ2OTA3ZGUwMWI1OTk0ZDU4YmNhMzA1NWM5MDkwZDU0ZjJmYzY2NDZjMTNhZA
GOULDS PUMP
GOULDS PUMP
15SH06A10T3F2
GOULDS PUMP GOULDS PUMP
描述
GOULDS PUMP 15SH06A10T3F2
Centrifugal Pump; 10HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 1-1/2" NPT Discharge Port; 2-1/2" NPT Suction Port; 6" Impeller Diameter; 3500RPM Speed; TEPE Motor Enclosure; High Efficient Stainless Steel End; Closed Cup
制造商部件号
15SH06A10T3F2
BDI部件号
25095249
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%B3%B5/15SH06A10T3F2/p/25095249
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
112.5
Product Group - BDI
F02272
名称
Pump
关键字串
Centrifugal
产品明细
Centrifugal Pump
产品规格
10HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 1-1/2" NPT Discharge Port; 2-1/2" NPT Suction Port; 6" Impeller Diameter; 3500RPM Speed; TEPE Motor Enclosure; High Efficient Stainless Steel End; Closed Cup
详细描述
Centrifugal Pump; 10HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 1-1/2" NPT Discharge Port; 2-1/2" NPT Suction Port; 6" Impeller Diameter; 3500RPM Speed; TEPE Motor Enclosure; High Efficient Stainless Steel End; Closed Cup

