LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
1704
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
描述
LINCOLN INDUSTRIAL 1704
Pressure Primer Pump; 40 To 100PSI Operating Air Pressure; 89" Height; 26" X 26" Base Dimension; Single Post For Viscous Material Over 500K Centipoise; For 55GAL Drum
制造商部件号
1704
BDI部件号
560382
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%B3%B5/1704/p/560382
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02234
名称
Pump
关键字串
Primer Pressure
产品明细
Pressure Primer Pump
产品规格
40 To 100PSI Operating Air Pressure; 89" Height; 26" X 26" Base Dimension; Single Post For Viscous Material Over 500K Centipoise
详细描述
Pressure Primer Pump; 40 To 100PSI Operating Air Pressure; 89" Height; 26" X 26" Base Dimension; Single Post For Viscous Material Over 500K Centipoise; For 55GAL Drum