https://www.bdiexpress.com/medias/INDXXXXXXXXX-25097993-300X300.jpg?context=bWFzdGVyfHJvb3R8ODQxOHxpbWFnZS9qcGVnfGFEUTFMMmc0TVM4eE1EQTNOalEzT0RBM09UQXdOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVGM1T1ROZk16QXdXRE13TUM1cWNHY3xjNjNiMGNlNjk2Mjg4MDYyYzQ4ODg1ZmEwNDJjNGYzZGJkMDQ3MmMzMDkxMWI4NWQ5Yjg3OWM0ZWZlMzU1YmY2
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25097993-300X300.jpg?context=bWFzdGVyfHJvb3R8ODQxOHxpbWFnZS9qcGVnfGFEUTFMMmc0TVM4eE1EQTNOalEzT0RBM09UQXdOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVGM1T1ROZk16QXdXRE13TUM1cWNHY3xjNjNiMGNlNjk2Mjg4MDYyYzQ4ODg1ZmEwNDJjNGYzZGJkMDQ3MmMzMDkxMWI4NWQ5Yjg3OWM0ZWZlMzU1YmY2
GOULDS PUMP
GOULDS PUMP
3SV4TB3A50
GOULDS PUMP GOULDS PUMP
描述
GOULDS PUMP 3SV4TB3A50
Multi-Stage Pump; 60HZ Frequency; 2 Pole; 1-1/4" NPT Discharge Port; 4 Stages; 725GPM Maximum Capacity; 3500RPM Speed; 180TC Motor Frame Size; 16GPM Nominal Flow Rate; Vertical; Stainless Steel
制造商部件号
3SV4TB3A50
BDI部件号
25107741
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%B3%B5/3SV4TB3A50/p/25107741
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
9
Product Group - BDI
F02272
名称
Pump
产品明细
Multi-Stage Pump
产品规格
60HZ Frequency; 2 Pole; 1-1/4" NPT Discharge Port; 4 Stages; 725GPM Maximum Capacity; 3500RPM Speed; 180TC Motor Frame Size; 16GPM Nominal Flow Rate; Vertical; Stainless Steel
详细描述
Multi-Stage Pump; 60HZ Frequency; 2 Pole; 1-1/4" NPT Discharge Port; 4 Stages; 725GPM Maximum Capacity; 3500RPM Speed; 180TC Motor Frame Size; 16GPM Nominal Flow Rate; Vertical; Stainless Steel

