https://www.bdiexpress.com/medias/INDXXXXXXXXX-25264964-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5ODZ8aW1hZ2UvanBlZ3xhR0V4TDJoaFlpOHhNREk1TkRZME56VTROamcwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TmpRNU5qUmZNekF3ZURNd01DNXFjR2N8YzQ2NzJiNGQ3NTdjNjgxYjRjOGRjOTQwNzExMGYwMDIwZjBhY2ZiNWQ5ODU5OWEyY2RkZjJhNzJkMmI2NzAyOQ
DAYTON MANUFACTURING
DAYTON MANUFACTURING
4KHJ1
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 4KHJ1
Gear Pump; 1/2" Port Size; Light-Duty; Bronze Body; Pedestal Design; 100PSI Maximum Pressure; -20 to 210 Degrees F Temperature
制造商部件号
4KHJ1
BDI部件号
25264964
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%B3%B5/4KHJ1/p/25264964
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02272
名称
Pump
关键字串
Gear
产品明细
Gear Pump
产品规格
1/2" Port Size; Light-Duty; Bronze Body; Pedestal Design; 100PSI Maximum Pressure; -20 to 210 Degrees F Temperature
详细描述
Gear Pump; 1/2" Port Size; Light-Duty; Bronze Body; Pedestal Design; 100PSI Maximum Pressure; -20 to 210 Degrees F Temperature