对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

5HM07N22T6PBQE https://www.bdiexpress.com/medias/INDXXXXXXXXX-25177751-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMjB8aW1hZ2UvanBlZ3xhR0l3TDJnNE9TOHhNREk1TnpNeE56azBPVFEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpjM05URmZNekF3ZURNd01DNXFjR2N8MGYyMzBlNzkwNjFiZWQ4NDg0NDU2ZDc4Y2ZiMTU2NTZlMTQ3NjE0NTc3N2M3ZGEyYTEzM2VhMDViZTk1Yjg0Mw
25177751 泵 

GOULDS PUMP GOULDS PUMP

5HM07N22T6PBQE

描述

GOULDS PUMP 5HM07N22T6PBQE

Centrifugal Pump; 3HP Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; 1" NPT Discharge Port; 1-1/4" NPT Suction Port; 45GPM Maximum Capacity; 3500RPM Speed; 235PSI Maximum Working Pressure; TEFC Motor Enclosure; Multi-Stage

制造商部件号

5HM07N22T6PBQE

BDI部件号
25177751

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
GOULDS PUMP
最低订购量
重量 / Kilogram
0
Product Group - BDI
F02272
名称
Pump
关键字串
Centrifugal
产品明细
Centrifugal Pump
产品规格
3HP Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; 1" NPT Discharge Port; 1-1/4" NPT Suction Port; 45GPM Maximum Capacity; 3500RPM Speed; 235PSI Maximum Working Pressure; TEFC Motor Enclosure; Multi-Stage
详细描述
Centrifugal Pump; 3HP Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; 1" NPT Discharge Port; 1-1/4" NPT Suction Port; 45GPM Maximum Capacity; 3500RPM Speed; 235PSI Maximum Working Pressure; TEFC Motor Enclosure; Multi-Stage