

25172157
Pumps
DAYTON MANUFACTURING
DAYTON MANUFACTURING
5WXT9
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
5WXT9 SS CENTRIFUGAL PUMP ; 3PH 2HP 208-230/460V 316SS
Centrifugal Pump; 2" NPT Inlet; 1-1/2" NPT Outlet; 208-230/460 Voltage; 2 HP Power; 3 Phase; 316 Stainless Steel Housing; 316 Stainless Steel Impeller; 121PSI Inlet Pressure; 300 Degree F Maximum Liquid Temperature
Part #
5WXT9
BDI #
25172157
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Pumps/5WXT9/p/25172157
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151503
Weight / Kilogram
0
Product Group - BDI
F02272
Harmonized Tariff Code
8413.70.10.00
Noun
Pump
Product Detail
Centrifugal Pump
Product Specification
2" NPT Inlet; 1-1/2" NPT Outlet; 208-230/460 Voltage; 2 HP Power; 3 Phase; 316 Stainless Steel Housing; 316 Stainless Steel Impeller; 121PSI Inlet Pressure; 300 Degree F Maximum Liquid Temperature
Long Description
Centrifugal Pump; 2" NPT Inlet; 1-1/2" NPT Outlet; 208-230/460 Voltage; 2 HP Power; 3 Phase; 316 Stainless Steel Housing; 316 Stainless Steel Impeller; 121PSI Inlet Pressure; 300 Degree F Maximum Liquid Temperature