

BDI APPROVED FL POWR
BDI APPROVED FL POWR
937133-8
BDI APPROVED FL POWR BDI APPROVED FL POWR
描述
BDI APPROVED FL POWR 937133-8
Pressure Plunger Pump; Belt Drive; 6.6GPM Flow Capacity; 1750RPM Speed; 4000PSI Discharge Pressure; Splash Lubrication; 3/4" FNPT Inlet Port; Hardened Steel Crankshaft; Forged Brass Pump Head
制造商部件号
937133-8
BDI部件号
27441217
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%B3%B5/937133-8/p/27441217
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02272
名称
Pump
关键字串
Plunger Pressure
产品明细
Pressure Plunger Pump
产品规格
Belt Drive; 6.6GPM Flow Capacity; 1750RPM Speed; 4000PSI Discharge Pressure; Splash Lubrication; 3/4" FNPT Inlet Port; Hardened Steel Crankshaft; Forged Brass Pump Head
详细描述
Pressure Plunger Pump; Belt Drive; 6.6GPM Flow Capacity; 1750RPM Speed; 4000PSI Discharge Pressure; Splash Lubrication; 3/4" FNPT Inlet Port; Hardened Steel Crankshaft; Forged Brass Pump Head