https://www.bdiexpress.com/medias/INDXXXXXXXXX-27438939-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMzZ8aW1hZ2UvanBlZ3xhR1ExTDJnMk55OHhNRFF4T0RVM05UYzJPVFl6TUM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTXpnNU16bGZNekF3ZURNd01DNXFjR2N8MzNkYjgyZGI1NTI1NDIzZmY5MzMxNjkxZThlNjgzY2QyMDgzODM5MGVkNTIzNWI2Njk4Y2IxNjhlNGM1ZTIyNg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27438939-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMzZ8aW1hZ2UvanBlZ3xhR1ExTDJnMk55OHhNRFF4T0RVM05UYzJPVFl6TUM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTXpnNU16bGZNekF3ZURNd01DNXFjR2N8MzNkYjgyZGI1NTI1NDIzZmY5MzMxNjkxZThlNjgzY2QyMDgzODM5MGVkNTIzNWI2Njk4Y2IxNjhlNGM1ZTIyNg
BOSCH REXROTH
BOSCH REXROTH
A A4VSO 250 LR2G /30R-PPB13N00 R90257720
BOSCH REXROTH BOSCH REXROTH
描述
BOSCH REXROTH A A4VSO 250 LR2G /30R-PPB13N00 R90257720
Axial Piston Variable Pump; 294HP Power; 375LPM Flow Rate; 250CC Displacement; 1500RPM Speed; Open Circuit; Power Controller with Hyperbolic Characteristic Curve; SAE; Clockwise Shaft Rotation; Nitrile Seal; Parallel Keyed Shaft
制造商部件号
A A4VSO 250 LR2G /30R-PPB13N00 R90257720
BDI部件号
27438939
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%B3%B5/A-A4VSO-250-LR2G-30R-PPB13N00-R90257720/p/27438939
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
576.55
Product Group - BDI
F02352
名称
Pump
关键字串
Axial Piston Variable
重量/磅
406
产品明细
Axial Piston Variable Pump
产品规格
294HP Power; 375LPM Flow Rate; 250CC Displacement; 1500RPM Speed; Open Circuit; Power Controller with Hyperbolic Characteristic Curve; SAE; Clockwise Shaft Rotation; Nitrile Seal; Parallel Keyed Shaft
详细描述
Axial Piston Variable Pump; 294HP Power; 375LPM Flow Rate; 250CC Displacement; 1500RPM Speed; Open Circuit; Power Controller with Hyperbolic Characteristic Curve; SAE; Clockwise Shaft Rotation; Nitrile Seal; Parallel Keyed Shaft