https://www.bdiexpress.com/medias/INDXXXXXXXXX-25111920-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk1Mzh8aW1hZ2UvanBlZ3xhR014TDJoaVppOHhNREEzTmpZMk5qVTVNek14TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRFNU1qQmZNekF3V0RNd01DNXFjR2N8MDYxM2Y4OTU5ZTdjOTdkMmEyYTA1YTQ1MjRjOGZhOTI5YzdhYWIxNzMyMTFjMzdhNmRjYzBlNTlmNmY2YTg3Yg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25111920-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk1Mzh8aW1hZ2UvanBlZ3xhR014TDJoaVppOHhNREEzTmpZMk5qVTVNek14TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRFNU1qQmZNekF3V0RNd01DNXFjR2N8MDYxM2Y4OTU5ZTdjOTdkMmEyYTA1YTQ1MjRjOGZhOTI5YzdhYWIxNzMyMTFjMzdhNmRjYzBlNTlmNmY2YTg3Yg
LOWARA
LOWARA
CA 70/33 104490000 POMPA
LOWARA LOWARA
描述
LOWARA CA 70/33 104490000 POMPA
Centrifugal Pump; 0.75KW Power; 400VAC at 50HZ Voltage; 3 Phase; 43M Maximum Head; 8BAR Maximum Operating Pressure; Two Stage End Suction; 70LPM Flow Rate; 33 Impeller Size; -10 to 85 Degree C Temperature
制造商部件号
CA 70/33 104490000 POMPA
BDI部件号
25111920
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%B3%B5/CA-70-33-104490000-POMPA/p/25111920
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
5
Product Group - BDI
F02272
名称
Pump
关键字串
Centrifugal
重量/磅
36.81715
产品明细
Centrifugal Pump
产品规格
0.75KW Power; 400VAC at 50HZ Voltage; 3 Phase; 43M Maximum Head; 8BAR Maximum Operating Pressure; Two Stage End Suction; 70LPM Flow Rate; 33 Impeller Size; -10 to 85 Degree C Temperature
详细描述
Centrifugal Pump; 0.75KW Power; 400VAC at 50HZ Voltage; 3 Phase; 43M Maximum Head; 8BAR Maximum Operating Pressure; Two Stage End Suction; 70LPM Flow Rate; 33 Impeller Size; -10 to 85 Degree C Temperature

