

PARKER
PARKER
D07AA2A
PARKER PARKER
描述
PARKER D07AA2A
Gear Pump; Fixed Displacement; 1/2" Shaft Diameter; 2.76CC/REV Displacement; 0.48 to 2.71GPM at 1000RPM Flow Capacity; 4000RPM Maximum Speed; 2500PSI Maximum Continuous Pressure; NBR Seal; Aluminum; Clockwise Rotation
制造商部件号
D07AA2A
BDI部件号
25114615
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%B3%B5/D07AA2A/p/25114615
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02272
名称
Pump
关键字串
Gear
产品明细
Gear Pump
产品规格
Fixed Displacement; 1/2" Shaft Diameter; 2.76CC/REV Displacement; 0.48 to 2.71GPM at 1000RPM Flow Capacity; 4000RPM Maximum Speed; 2500PSI Maximum Continuous Pressure; NBR Seal; Aluminum; Clockwise Rotation
详细描述
Gear Pump; Fixed Displacement; 1/2" Shaft Diameter; 2.76CC/REV Displacement; 0.48 to 2.71GPM at 1000RPM Flow Capacity; 4000RPM Maximum Speed; 2500PSI Maximum Continuous Pressure; NBR Seal; Aluminum; Clockwise Rotation