https://www.bdiexpress.com/medias/INDXXXXXXXXX-25160405-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk0MTN8aW1hZ2UvanBlZ3xhRE14TDJoall5OHhNREUwTWpFNE9URXlOVFkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpBME1EVmZNekF3V0RNd01DNXFjR2N8OTMwOGMzOGVlNTg2YzlkNjU4YzMyOGZmYjQ2OTNlYjYyOGVlNmYzMmQ5NTIyMjA2NDg3ODRhZjYwYTA2NjMzOA
BELL & GOSSETT
BELL & GOSSETT
E-1510 SSF 12
BELL & GOSSETT BELL & GOSSETT
描述
BELL & GOSSETT E-1510 SSF 12
Suction Pump; Base Mounted End; 1750RPM Speed; 1-1/4" Through 8" Sizes; 1/2HP to 150HP at 1750RPM Speed and 2HP through 150HP at 3500RPM Speed; Bronze-fitted and All Iron Material Configurations; Flows to 4000GPM; 500' Head
制造商部件号
E-1510 SSF 12
BDI部件号
25160405
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%B3%B5/E-1510-SSF-12/p/25160405
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02272
名称
Pump
关键字串
Suction
产品明细
Suction Pump
产品规格
Base Mounted End; 1750RPM Speed; 1-1/4" Through 8" Sizes; 1/2HP to 150HP at 1750RPM Speed and 2HP through 150HP at 3500RPM Speed; Bronze-fitted and All Iron Material Configurations; Flows to 4000GPM; 500' Head
详细描述
Suction Pump; Base Mounted End; 1750RPM Speed; 1-1/4" Through 8" Sizes; 1/2HP to 150HP at 1750RPM Speed and 2HP through 150HP at 3500RPM Speed; Bronze-fitted and All Iron Material Configurations; Flows to 4000GPM; 500' Head