https://www.bdiexpress.com/medias/INDXXXXXXXXX-25128760-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk2MTh8aW1hZ2UvanBlZ3xhREJqTDJnek1DOHhNREUwTVRjME1qYzVNamN6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpnM05qQmZNekF3V0RNd01DNXFjR2N8NzBlNGE3NDE2YWI0MDJlMzY0NzM3YzdkYzM1NWFlZDIzNTQ0Mjc2MTk3NTM3NTJkY2ZiM2Y2NWQyZmMxMTc4NA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25128760-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk2MTh8aW1hZ2UvanBlZ3xhREJqTDJnek1DOHhNREUwTVRjME1qYzVNamN6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpnM05qQmZNekF3V0RNd01DNXFjR2N8NzBlNGE3NDE2YWI0MDJlMzY0NzM3YzdkYzM1NWFlZDIzNTQ0Mjc2MTk3NTM3NTJkY2ZiM2Y2NWQyZmMxMTc4NA
25128760
泵
PULSAFEEDER
PULSAFEEDER
LB02SA-PTC1-G19
PULSAFEEDER PULSAFEEDER
描述
PULSAFEEDER LB02SA-PTC1-G19
Metering Pump; Adjustable Output; 6GPD Maximum Flow Rate; 150PSI Maximum Pressure; 1/5HP Power; 115VAC at 50/60HZ Voltage; Single Phase; 100:1 Turn Down Ratio; Diaphragm Chemical; ABS Body Material; PTFE Seals and O-Ring; Ceramic Ball Material; PTFE Faced Diaphragm Material; Self-Priming; 4' Suction Lift; 9-5/8" Height; 9-1/2" Length; 5" Width; 1 Number of Feed; 6' Cord Length; 125 Maximum Strokes Per Minute
制造商部件号
LB02SA-PTC1-G19
BDI部件号
25128760
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%B3%B5/LB02SA-PTC1-G19/p/25128760
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02272
名称
Pump
关键字串
Metering
产品明细
Metering Pump
产品规格
Adjustable Output; 6GPD Maximum Flow Rate; 150PSI Maximum Pressure; 1/5HP Power; 115VAC at 50/60HZ Voltage; Single Phase; 100:1 Turn Down Ratio; Diaphragm Chemical; ABS Body Material; PTFE Seals and O-Ring; Ceramic Ball Material; PTFE Faced Diaphragm Material; Self-Priming; 4' Suction Lift; 9-5/8" Height; 9-1/2" Length; 5" Width; 1 Number of Feed; 6' Cord Length; 125 Maximum Strokes Per Minute
详细描述
Metering Pump; Adjustable Output; 6GPD Maximum Flow Rate; 150PSI Maximum Pressure; 1/5HP Power; 115VAC at 50/60HZ Voltage; Single Phase; 100:1 Turn Down Ratio; Diaphragm Chemical; ABS Body Material; PTFE Seals and O-Ring; Ceramic Ball Material; PTFE Faced Diaphragm Material; Self-Priming; 4' Suction Lift; 9-5/8" Height; 9-1/2" Length; 5" Width; 1 Number of Feed; 6' Cord Length; 125 Maximum Strokes Per Minute

