对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

LMH7TA-KTC3-XXX https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120653-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwOTB8aW1hZ2UvanBlZ3xhRGswTDJobFlTOHhNREUwTVRnNU5qazVPRGswTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpBMk5UTmZNekF3V0RNd01DNXFjR2N8MzY2MDgxZjhiZTBhNjE2NTM5NDYxNWUzMzJhYTdjMWRmMGU4YmY0ZWQ0ZmIwNWY4YjJlZGRkODJhYjQ3NWI3Yw
25120653 泵 

PULSAFEEDER PUMPS PULSAFEEDER PUMPS

LMH7TA-KTC3-XXX

描述

PULSAFEEDER PUMPS LMH7TA-KTC3-XXX

Metering Pump; 240GPD at 35PSI Maximum Pressure; 115VAC Voltage; 1/2" OD Tubing Connection; 115VAC at 50/60HZ Voltage; 1000:1 Turn Down Ratio; Ceramic Ball; PVDF Head; Fully Automatic Control; Dual Manual Control; Signal Level Output Relay and Stop Function Input; PBT Thermoplastic Material; Diaphragm Type; Solenoid Driven

制造商部件号

LMH7TA-KTC3-XXX

BDI部件号
25120653

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
PULSAFEEDER PUMPS
最低订购量
重量 / Kilogram
0
Product Group - BDI
F02272
名称
Pump
关键字串
Metering
产品明细
Metering Pump
产品规格
240GPD at 35PSI Maximum Pressure; 115VAC Voltage; 1/2" OD Tubing Connection; 115VAC at 50/60HZ Voltage; 1000:1 Turn Down Ratio; Ceramic Ball; PVDF Head; Fully Automatic Control; Dual Manual Control; Signal Level Output Relay and Stop Function Input; PBT Thermoplastic Material; Diaphragm Type; Solenoid Driven
详细描述
Metering Pump; 240GPD at 35PSI Maximum Pressure; 115VAC Voltage; 1/2" OD Tubing Connection; 115VAC at 50/60HZ Voltage; 1000:1 Turn Down Ratio; Ceramic Ball; PVDF Head; Fully Automatic Control; Dual Manual Control; Signal Level Output Relay and Stop Function Input; PBT Thermoplastic Material; Diaphragm Type; Solenoid Driven