https://www.bdiexpress.com/medias/INDXXXXXXXXX-25135962-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAxNzR8aW1hZ2UvanBlZ3xhR1V6TDJnMFlpOHhNREUwTVRjNU56WTBOak0yTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpVNU5qSmZNekF3V0RNd01DNXFjR2N8MTI0ZjYwNmMxNDIxOTAxYjFjNGFlYWVmMWIwMjEwN2E2ZDEwM2I5ZjA0OGZkNjM3YmM0YTI1MWM0ZDU3NjY5ZQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25135962-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAxNzR8aW1hZ2UvanBlZ3xhR1V6TDJnMFlpOHhNREUwTVRjNU56WTBOak0yTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpVNU5qSmZNekF3V0RNd01DNXFjR2N8MTI0ZjYwNmMxNDIxOTAxYjFjNGFlYWVmMWIwMjEwN2E2ZDEwM2I5ZjA0OGZkNjM3YmM0YTI1MWM0ZDU3NjY5ZQ
SEEPEX
SEEPEX
MD-003-24/BU-T4-T4-RO-GA
SEEPEX SEEPEX
描述
SEEPEX MD-003-24/BU-T4-T4-RO-GA
Progressing Cavity Pump; 115VAC Voltage; 200 Degree Maximum Temperature; Self-Priming; 0.006 to 0.14GPM Flow Rate; 316 Stainless Steel, Buna-N Wetted Material
制造商部件号
MD-003-24/BU-T4-T4-RO-GA
BDI部件号
25135962
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%B3%B5/MD-003-24-BU-T4-T4-RO-GA/p/25135962
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02272
名称
Pump
关键字串
Progressing Cavity
产品明细
Progressing Cavity Pump
产品规格
115VAC Voltage; 200 Degree Maximum Temperature; Self-Priming; 0.006 to 0.14GPM Flow Rate; 316 Stainless Steel, Buna-N Wetted Material
详细描述
Progressing Cavity Pump; 115VAC Voltage; 200 Degree Maximum Temperature; Self-Priming; 0.006 to 0.14GPM Flow Rate; 316 Stainless Steel, Buna-N Wetted Material

