

AURORA PUMP
AURORA PUMP
R4S 114A BF
AURORA PUMP AURORA PUMP
描述
AURORA PUMP R4S 114A BF
Turbine Pump; 1-1/2" NPT Inlet Port; 1-1/2" NPT Discharge Port; Cast Iron Body; Bronze Impeller; 416 Stainless Steel Shaft; Mechanical Shaft Seal with Buna Shaft Seal
制造商部件号
R4S 114A BF
BDI部件号
25156024
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%B3%B5/R4S-114A-BF/p/25156024
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02272
名称
Pump
关键字串
Turbine
产品明细
Turbine Pump
产品规格
1-1/2" NPT Inlet Port; 1-1/2" NPT Discharge Port; Cast Iron Body; Bronze Impeller; 416 Stainless Steel Shaft; Mechanical Shaft Seal with Buna Shaft Seal
详细描述
Turbine Pump; 1-1/2" NPT Inlet Port; 1-1/2" NPT Discharge Port; Cast Iron Body; Bronze Impeller; 416 Stainless Steel Shaft; Mechanical Shaft Seal with Buna Shaft Seal