对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

STA1004S800+001 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107692-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE3Mzl8aW1hZ2UvanBlZ3xhRGMzTDJnMU5DOHhNREEzTmpVek5qWTJPREU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURjMk9USmZNekF3V0RNd01DNXFjR2N8MTkxNmY2MDg2NWZiYjNkY2QyN2RhNGU3YWY0NzhhM2VhNjg1NTExY2Y4YjEzZDdhYzlhMDA1MGQ5YjVlNjEyZg
25107692 泵 

BRINKMAN PUMPS BRINKMAN PUMPS

STA1004S800+001

描述

BRINKMAN PUMPS STA1004S800+001

Immersion Pump; 200GPM at 165' Flow Capacity; 55.9" Height; 20.1HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 48.2A/24.1A Current; 3560RPM Speed; With Impeller Fitted on Driving Shaft Extension; Coolant/Cutting Oil Fluid; Cast Iron Body and Cover; Cast Steel Impeller; Steel Shaft; 79dBA Noise Level

制造商部件号

STA1004S800+001

BDI部件号
25107692

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
BRINKMAN PUMPS
最低订购量
重量 / Kilogram
163.02
Product Group - BDI
F02272
名称
Pump
关键字串
Immersion
重量/磅
359.4
产品明细
Immersion Pump
产品规格
200GPM at 165' Flow Capacity; 55.9" Height; 20.1HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 48.2A/24.1A Current; 3560RPM Speed; With Impeller Fitted on Driving Shaft Extension; Coolant/Cutting Oil Fluid; Cast Iron Body and Cover; Cast Steel Impeller; Steel Shaft; 79dBA Noise Level
详细描述
Immersion Pump; 200GPM at 165' Flow Capacity; 55.9" Height; 20.1HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 48.2A/24.1A Current; 3560RPM Speed; With Impeller Fitted on Driving Shaft Extension; Coolant/Cutting Oil Fluid; Cast Iron Body and Cover; Cast Steel Impeller; Steel Shaft; 79dBA Noise Level