

BRINKMAN PUMPS
BRINKMAN PUMPS
STA212S600GA+133
BRINKMAN PUMPS BRINKMAN PUMPS
描述
BRINKMAN PUMPS STA212S600GA+133
Immersion Pump; 600MM Depth Immersion; Semi-open Impellers; 2.3HP Power; 230VAC at 60HZ Voltage; 6.2A Current; 3470RPM Speed; Cast Iron Body; Cast Iron Cover; Brass Impeller; Steel Shaft
制造商部件号
STA212S600GA+133
BDI部件号
25161258
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%B3%B5/STA212S600GA+133/p/25161258
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02272
名称
Pump
关键字串
Immersion
重量/磅
179.89699
产品明细
Immersion Pump
产品规格
600MM Depth Immersion; Semi-open Impellers; 2.3HP Power; 230VAC at 60HZ Voltage; 6.2A Current; 3470RPM Speed; Cast Iron Body; Cast Iron Cover; Brass Impeller; Steel Shaft
详细描述
Immersion Pump; 600MM Depth Immersion; Semi-open Impellers; 2.3HP Power; 230VAC at 60HZ Voltage; 6.2A Current; 3470RPM Speed; Cast Iron Body; Cast Iron Cover; Brass Impeller; Steel Shaft