https://www.bdiexpress.com/medias/INDXXXXXXXXX-25099061-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE5NzJ8aW1hZ2UvanBlZ3xhR1E1TDJneE9TOHhNREEzTmpNeU5UUTBOVFkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1Rrd05qRmZNekF3V0RNd01DNXFjR2N8NjkyMDA0MzZjMmUxNTVhOGJlMTI2NTU1ZjYyZDgxMDE2NTBmYTQ1MDA5NWUzZjY4ODA3OTNiYjVhMjE4ZGE5Nw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25099061-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE5NzJ8aW1hZ2UvanBlZ3xhR1E1TDJneE9TOHhNREEzTmpNeU5UUTBOVFkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1Rrd05qRmZNekF3V0RNd01DNXFjR2N8NjkyMDA0MzZjMmUxNTVhOGJlMTI2NTU1ZjYyZDgxMDE2NTBmYTQ1MDA5NWUzZjY4ODA3OTNiYjVhMjE4ZGE5Nw
BRINKMAN PUMPS
BRINKMAN PUMPS
STA403S650+001
BRINKMAN PUMPS BRINKMAN PUMPS
描述
BRINKMAN PUMPS STA403S650+001
Immersion Pump; 60GPM at 70' Flow Capacity; 42.89" Height; 2.9HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 7.8A/3.9A Current; 3500RPM Speed; With Impeller Fitted on Driving Shaft Extension; Coolant/Cutting Oil Fluid; Cast Iron Body and Cover; Brass Impeller; Steel Shaft; 69dBA Noise Level
制造商部件号
STA403S650+001
BDI部件号
25099061
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%B3%B5/STA403S650+001/p/25099061
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
45.99
Product Group - BDI
F02272
名称
Pump
关键字串
Immersion
重量/磅
101.4
产品明细
Immersion Pump
产品规格
60GPM at 70' Flow Capacity; 42.89" Height; 2.9HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 7.8A/3.9A Current; 3500RPM Speed; With Impeller Fitted on Driving Shaft Extension; Coolant/Cutting Oil Fluid; Cast Iron Body and Cover; Brass Impeller; Steel Shaft; 69dBA Noise Level
详细描述
Immersion Pump; 60GPM at 70' Flow Capacity; 42.89" Height; 2.9HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 7.8A/3.9A Current; 3500RPM Speed; With Impeller Fitted on Driving Shaft Extension; Coolant/Cutting Oil Fluid; Cast Iron Body and Cover; Brass Impeller; Steel Shaft; 69dBA Noise Level

