NACHI FLUID POWER
NACHI FLUID POWER
VDC-2A-1A3-E20
NACHI FLUID POWER NACHI FLUID POWER
描述
NACHI FLUID POWER VDC-2A-1A3-E20
Vane Pump; VDC Series; High Pressure; Single Variable; 14 Mpa Maximum Pressure; Foot Mounting Method; 120 Liter/Min Ring Size; Constant Discharge Type; 2 to 7 Mpa Pressure Adjustable Range
制造商部件号
VDC-2A-1A3-E20
BDI部件号
25918912
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%B3%B5/VDC-2A-1A3-E20/p/25918912
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 1 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
25.04
Product Group - BDI
F02272
名称
Pump
关键字串
Vane
产品明细
Vane Pump
产品规格
VDC Series; High Pressure; Single Variable; 14 Mpa Maximum Pressure; Foot Mounting Method; 120 Liter/Min Ring Size; Constant Discharge Type; 2 to 7 Mpa Pressure Adjustable Range
详细描述
Vane Pump; VDC Series; High Pressure; Single Variable; 14 Mpa Maximum Pressure; Foot Mounting Method; 120 Liter/Min Ring Size; Constant Discharge Type; 2 to 7 Mpa Pressure Adjustable Range